HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP900L1340WV
- Mfr # PPL9100-13-40SS-V
- Zoro # G322507871
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP900L1340WB, HY-PRO HP900L1340WV, SWIFT SF91001340W, SWIFT SF91001340WV
Filter Media
304 SS WIRE
Height
12.99
Micron Rating
40
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9100-13-40SS-V
- Zoro #
- G322507871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.99
Details
- Replaces OEM Part
- HY-PRO HP900L1340WB, HY-PRO HP900L1340WV, SWIFT SF91001340W, SWIFT SF91001340WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 305
- ID Top
- 1.31
- OD Bottom
- 2.76
- OD Top
- 2.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.