HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP900L81MV
- Mfr # PPL9100-8-1G-V
- Zoro # G022511871
product price:Â
$
47.65
/ea
Key Features
Replaces OEM Part
DONALDSON P566630, FILTREC D181G01A, FILTREC D181G01AV, HY-PRO HP900L81MB, HY-PRO HP900L81MV, MAIN FILTER MF0059131, MAIN FILTER MF0059132, NATIONAL FILTERS 91081, NATIONAL FILTERS 91081V, PALL HC9100FCZ8H, PALL HC9100FCZ8Z, PALL HC9100FKZ8H, PALL HC9100F
Filter Media
MICROGLASS
Height
8.27
Micron Rating
1
OD Bottom
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-8-1G-V
- Zoro #
- G022511871
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566630, FILTREC D181G01A, FILTREC D181G01AV, HY-PRO HP900L81MB, HY-PRO HP900L81MV, MAIN FILTER MF0059131, MAIN FILTER MF0059132, NATIONAL FILTERS 91081, NATIONAL FILTERS 91081V, PALL HC9100FCZ8H, PALL HC9100FCZ8Z, PALL HC9100FKZ8H, PALL HC9100F
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 2.76
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/1
- ID Top
- 1.31
- OD Top
- 2.76
Dimensions
- Height
- 8.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.