Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP900L8450WB
- Mfr # PPL9100-8-420SS-V
- Zoro # G322509240
product price:Â
$
97.65
/ea
Key Features
Replaces OEM Part
HY-PRO HP900L8450WB, HY-PRO HP900L8450WV, SWIFT SF91008450W, SWIFT SF91008450WV
Filter Media
304 SS WIRE
Height
8.27
Micron Rating
420
OD Bottom
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9100-8-420SS-V
- Zoro #
- G322509240
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.27
Details
- Replaces OEM Part
- HY-PRO HP900L8450WB, HY-PRO HP900L8450WV, SWIFT SF91008450W, SWIFT SF91008450WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 420
- OD Bottom
- 2.76
- OD Top
- 2.76
- ID Top
- 1.31
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.