HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP901L1315MV

  • Mfr # PPL9100-13-10G-HC-V

  • Zoro # G922536424


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

OD Top
2.8
Collapse Pressure
3045
Filter Media
MICROGLASS
ID Top
1.32
OD Bottom
2.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9100-13-10G-HC-V
Zoro #
G922536424
UPC #
-
Country of Origin
United States

Dimensions

Height
12.95

Details

OD Top
2.8
Collapse Pressure
3045
Filter Media
MICROGLASS
ID Top
1.32
OD Bottom
2.8
Micron Rating
10
Beta Ratio 1
200/13
Replaces OEM Part
FILTREC D182G10B, FILTREC D182G10BV, HYDAC/HYCON 1269127, HYDAC/HYCON 11213D10BH, HYDAC/HYCON 11213D10BHV, HY-PRO HP901L1315MB, HY-PRO HP901L1315MV, MAIN FILTER MF0059165, MAIN FILTER MF0059166, NATIONAL FILTERS 911310HC, NATIONAL FILTERS 911310HCV, PALL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.