Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP94L261MV
- Mfr # PPL9400-26-1G-V
- Zoro # G322559238
product price:Â
$
99.95
/ea
Key Features
Replaces OEM Part
DONALDSON P566449, FILTREC D622G01, FILTREC D622G01V, HY-PRO HP94L261MB, HY-PRO HP94L261MV, MAIN FILTER MF0059371, MAIN FILTER MF0059372, NATIONAL FILTERS 94261, NATIONAL FILTERS 94261V, SWIFT SF9400261UM, SWIFT SF9400261UMV, WIX D90A01GV
Filter Media
MICROGLASS
Height
25.9
Micron Rating
1
ID Top
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-26-1G-V
- Zoro #
- G322559238
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.9
Details
- Replaces OEM Part
- DONALDSON P566449, FILTREC D622G01, FILTREC D622G01V, HY-PRO HP94L261MB, HY-PRO HP94L261MV, MAIN FILTER MF0059371, MAIN FILTER MF0059372, NATIONAL FILTERS 94261, NATIONAL FILTERS 94261V, SWIFT SF9400261UM, SWIFT SF9400261UMV, WIX D90A01GV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Top
- 2.21
- ID Bottom
- 2.21
- OD Top
- 3.79
- Beta Ratio 1
- 200/1
- OD Bottom
- 3.79
- Collapse Pressure
- 365
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.