Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP94L3912MB
- Mfr # PPL9400-39-10G-V
- Zoro # G322537373
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE94003912A, CATERPILLAR 3I0614, DONALDSON DT94003914UM, DONALDSON P164561, DONALDSON P164562, DONALDSON P566457, EPPENSTEINER 169400H10LL981XP, EPPENSTEINER 169400XH10SLS000P, EPPENSTEINER 169400XH10SLS000V, EPPENSTEINER 169400XH10XLS000P, EPPE
Filter Media
MICROGLASS
Height
38.82
Micron Rating
10
ID Bottom
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-39-10G-V
- Zoro #
- G322537373
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE94003912A, CATERPILLAR 3I0614, DONALDSON DT94003914UM, DONALDSON P164561, DONALDSON P164562, DONALDSON P566457, EPPENSTEINER 169400H10LL981XP, EPPENSTEINER 169400XH10SLS000P, EPPENSTEINER 169400XH10SLS000V, EPPENSTEINER 169400XH10XLS000P, EPPE
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Bottom
- 2.21
- OD Bottom
- 3.79
- ID Top
- 2.21
- Collapse Pressure
- 365
- OD Top
- 3.79
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 38.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.