Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP94L391MB
- Mfr # PPL9400-39-1G-V
- Zoro # G122541839
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P566454, FILTREC D624G01, FILTREC D624G01V, HY-PRO HP94L391MB, HY-PRO HP94L391MV, MAIN FILTER MF0059381, MAIN FILTER MF0059382, NATIONAL FILTERS 94391, NATIONAL FILTERS 94391V, SWIFT SF9400391UM, SWIFT SF9400391UMV, WIX D91A01GV
Filter Media
MICROGLASS
Height
38.82
Micron Rating
1
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-39-1G-V
- Zoro #
- G122541839
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566454, FILTREC D624G01, FILTREC D624G01V, HY-PRO HP94L391MB, HY-PRO HP94L391MV, MAIN FILTER MF0059381, MAIN FILTER MF0059382, NATIONAL FILTERS 94391, NATIONAL FILTERS 94391V, SWIFT SF9400391UM, SWIFT SF9400391UMV, WIX D91A01GV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- OD Top
- 3.79
- ID Bottom
- 2.21
- OD Bottom
- 3.79
- ID Top
- 2.21
- Collapse Pressure
- 365
Dimensions
- Height
- 38.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.