HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP96HL960WV
- Mfr # PEP2560-9-60SS-HC-V
- Zoro # G422522002
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2560G602P, EPPENSTEINER 2560G60C000P, FILTREC DVD2560W60B, FILTREC DVD2560W60V, HY-PRO HP96HL960WB, HY-PRO HP96HL960WV, MAIN FILTER MF0061917, MAIN FILTER MF0061918, REXROTH 2560G60C000M, REXROTH 2560G60C000V, WIX D91B60WV
Filter Media
304 SS WIRE
Height
8.9
Micron Rating
60
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2560-9-60SS-HC-V
- Zoro #
- G422522002
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.9
Details
- Replaces OEM Part
- EPPENSTEINER 2560G602P, EPPENSTEINER 2560G60C000P, FILTREC DVD2560W60B, FILTREC DVD2560W60V, HY-PRO HP96HL960WB, HY-PRO HP96HL960WV, MAIN FILTER MF0061917, MAIN FILTER MF0061918, REXROTH 2560G60C000M, REXROTH 2560G60C000V, WIX D91B60WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 3045
- ID Top
- 2.37
- OD Bottom
- 3.94
- OD Top
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.