HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP96NL910ME
- Mfr # PEP2560-9-10G-E.1
- Zoro # G022541687
product price:Â
$
92.79
/ea
Key Features
Replaces OEM Part
HY-PRO HP96NL910ME
Filter Media
MICROGLASS
Height
8.94
Micron Rating
10
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-9-10G-E.1
- Zoro #
- G022541687
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP96NL910ME
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.94
- ID Top
- 2.37
- Collapse Pressure
- 305
- OD Top
- 3.94
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 8.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.