Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPBL1825MB
- Mfr # PSCB-18-25G-B
- Zoro # G122543802
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 051094, FILTREC WG670, HYDAC/HYCON 50518R020BN, HY-PRO HPBL1825MB, MAIN FILTER MF0507063, PARKER 935123, SCHROEDER BBS25, SCHROEDER BBZ25, SWIFT SFBBZ25, WIX W01AG670
Filter Media
MICROGLASS
Height
18.31
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCB-18-25G-B
- Zoro #
- G122543802
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.31
Details
- Replaces OEM Part
- FILTER-MART 051094, FILTREC WG670, HYDAC/HYCON 50518R020BN, HY-PRO HPBL1825MB, MAIN FILTER MF0507063, PARKER 935123, SCHROEDER BBS25, SCHROEDER BBZ25, SWIFT SFBBZ25, WIX W01AG670
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 145
- OD Top
- 5
- OD Bottom
- 5
- ID Bottom
- 3.35
- ID Top
- 3.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.