HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPCL1025MB
- Mfr # PSCC-10-25G-V
- Zoro # G422490318
product price:Â
$
34.49
/ea
Sold in multiples of 2 for
$68.98
Key Features
Replaces OEM Part
HY-PRO HPCL1025MB, HY-PRO HPCL1025MV, PARKER 935129, SCHROEDER CCS25, SCHROEDER CCZ25, SWIFT SF97251025UM, SWIFT SF97251025UMV
Filter Media
MICROGLASS
Height
9.63
Micron Rating
20
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCC-10-25G-V
- Zoro #
- G422490318
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.63
Details
- Replaces OEM Part
- HY-PRO HPCL1025MB, HY-PRO HPCL1025MV, PARKER 935129, SCHROEDER CCS25, SCHROEDER CCZ25, SWIFT SF97251025UM, SWIFT SF97251025UMV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.08
- Collapse Pressure
- 150
- Beta Ratio 1
- 200/20
- OD Bottom
- 2.87
- OD Top
- 2.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.