HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPCSXL1012MV
- Mfr # PSCC-10-10G-HC-V
- Zoro # G722548344
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HPCSXL1012MB, HY-PRO HPCSXL1012MV, SCHROEDER CCZX10
Filter Media
304 SS WIRE
Height
9.5
Micron Rating
10
OD Top
2.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCC-10-10G-HC-V
- Zoro #
- G722548344
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPCSXL1012MB, HY-PRO HPCSXL1012MV, SCHROEDER CCZX10
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 2.95
- Collapse Pressure
- 3045
- OD Bottom
- 2.92
- ID Top
- 1.06
Dimensions
- Height
- 9.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.