HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPDL1025MB
- Mfr # PSCD-10-25G-B
- Zoro # G922550185
product price:Â
$
38.95
/ea
Key Features
Replaces OEM Part
HY-PRO HPDL1025MB, MP FILTRI MP2065, PARKER 935135, PARKER 935135Q, SCHROEDER DDS25
Height
9.8
Micron Rating
20
Filter Media
MICROGLASS
OD Top
2.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCD-10-25G-B
- Zoro #
- G922550185
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPDL1025MB, MP FILTRI MP2065, PARKER 935135, PARKER 935135Q, SCHROEDER DDS25
- Micron Rating
- 20
- Filter Media
- MICROGLASS
- OD Top
- 2.6
- Beta Ratio 1
- 200/20
- ID Top
- 0.99
- OD Bottom
- 2.6
- Collapse Pressure
- 300
Dimensions
- Height
- 9.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.