Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPE14L910P
- Mfr # PEP6140-9-10P
- Zoro # G422490592
product price:Â
$
28.39
/ea
Sold in multiples of 2 for
$56.78
Key Features
Replaces OEM Part
HY-PRO HPE14L910P
Filter Media
PAPER
Height
8.74
Micron Rating
10
OD Bottom
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP6140-9-10P
- Zoro #
- G422490592
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPE14L910P
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 2.91
- Collapse Pressure
- 145
- Beta Ratio 1
- 2/10/2026
- OD Top
- 2.91
- ID Bottom
- 1.81
Dimensions
- Height
- 8.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.