HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPE14L925W
- Mfr # PEP6140-9-25SS
- Zoro # G922467193
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Height
8.74
Micron Rating
25
Filter Media
304 SS WIRE
OD Top
2.91
OD Bottom
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP6140-9-25SS
- Zoro #
- G922467193
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 25
- Filter Media
- 304 SS WIRE
- OD Top
- 2.91
- OD Bottom
- 2.91
- ID Bottom
- 1.81
- Replaces OEM Part
- HY-PRO HPE14L925W
- Collapse Pressure
- 145
Dimensions
- Height
- 8.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.