Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPF4L1812MB
- Mfr # PHP4L-18-10G-V
- Zoro # G222530504
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 052236, HY-PRO HPF4L1812MB, HY-PRO HPF4L1812MV, NATIONAL FILTERS 190150194
Filter Media
MICROGLASS
Height
17.56
Micron Rating
10
ID Top
1.89
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHP4L-18-10G-V
- Zoro #
- G222530504
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 17.56
Details
- Replaces OEM Part
- FILTER-MART 052236, HY-PRO HPF4L1812MB, HY-PRO HPF4L1812MV, NATIONAL FILTERS 190150194
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.89
- Collapse Pressure
- 450
- ID Bottom
- 1.89
- OD Bottom
- 3.69
- OD Top
- 3.69
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.