HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPFXL33MB
- Mfr # PSCFZ-3-3G-HC-V
- Zoro # G922475983
product price:Â
$
64.99
/ea
Key Features
Replaces OEM Part
HY-PRO HPFXL33MB, HY-PRO HPFXL33MV, SCHROEDER FZX3
Height
3.3
Micron Rating
3
Beta Ratio 1
200/3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCFZ-3-3G-HC-V
- Zoro #
- G922475983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.3
Details
- Replaces OEM Part
- HY-PRO HPFXL33MB, HY-PRO HPFXL33MV, SCHROEDER FZX3
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- Filter Media
- MICROGLASS
- OD Top
- 1.26
- ID Top
- 0.38
- OD Bottom
- 1.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.