Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPJL2712MV
- Mfr # PSCJ-27-10G-V
- Zoro # G122550305
product price:Â
$
79.35
/ea
Key Features
Replaces OEM Part
FILTER-MART F973527K12V, HY-PRO HPJL2712MV, MP FILTRI MP2091, PALL HC9735FDS27Z, PALL HC9735FKS27Z, PALL HC9735FMS27Z, PALL HC9735FUS27Z
Filter Media
MICROGLASS
Height
28.08
Micron Rating
10
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-27-10G-V
- Zoro #
- G122550305
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F973527K12V, HY-PRO HPJL2712MV, MP FILTRI MP2091, PALL HC9735FDS27Z, PALL HC9735FKS27Z, PALL HC9735FMS27Z, PALL HC9735FUS27Z
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- OD Bottom
- 3.5
- ID Top
- 1.61
- Beta Ratio 1
- 200/13
- OD Top
- 3.5
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.