Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPK3L1812MB
- Mfr # PPL9700-18-10G-HC-V
- Zoro # G322557913
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON DTHF4HC1814UM, DONALDSON P572310, FILTER-MART 051345, FILTER-MART 280483, FILTER-MART F970118K12B, FILTREC D651G10B, FILTREC D651G10BV, HYDAC/HYCON H2KX010BH, HYDAC/HYCON H2KX010BHV, HY-PRO HPK3L1812MB, HY-PRO HPK3L1812MV, MAIN FILTER MF0059519,
Filter Media
MICROGLASS
Height
18.47
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-10G-HC-V
- Zoro #
- G322557913
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.47
Details
- Replaces OEM Part
- DONALDSON DTHF4HC1814UM, DONALDSON P572310, FILTER-MART 051345, FILTER-MART 280483, FILTER-MART F970118K12B, FILTREC D651G10B, FILTREC D651G10BV, HYDAC/HYCON H2KX010BH, HYDAC/HYCON H2KX010BHV, HY-PRO HPK3L1812MB, HY-PRO HPK3L1812MV, MAIN FILTER MF0059519,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.74
- OD Top
- 3.74
- ID Bottom
- 1.64
- Collapse Pressure
- 3045
- ID Top
- 1.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.