Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPK3L2712MB
- Mfr # PPL9700-27-10G-HC-V
- Zoro # G622573354
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P572312, FILTER-MART 050247, HY-PRO HPK3L2712MB, HY-PRO HPK3L2712MV, SCHROEDER 27KZX10V, SCHROEDER KKKZX10, SCHROEDER KKKZX10V, SWIFT SF97012712UM, SWIFT SF97012712UMV
Filter Media
MICROGLASS
Height
28
Micron Rating
10
ID Top
1.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-27-10G-HC-V
- Zoro #
- G622573354
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28
Details
- Replaces OEM Part
- DONALDSON P572312, FILTER-MART 050247, HY-PRO HPK3L2712MB, HY-PRO HPK3L2712MV, SCHROEDER 27KZX10V, SCHROEDER KKKZX10, SCHROEDER KKKZX10V, SWIFT SF97012712UM, SWIFT SF97012712UMV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.64
- Beta Ratio 1
- 200/13
- OD Top
- 3.74
- Collapse Pressure
- 3045
- OD Bottom
- 3.74
- ID Bottom
- 1.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.