HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPK3L2725MV
- Mfr # PPL9700-27-25G-HC-V
- Zoro # G422573851
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HPK3L2725MB, HY-PRO HPK3L2725MV, SCHROEDER KKKZX25, SCHROEDER KKKZX25V, SWIFT SF97012725UM, SWIFT SF97012725UMV
Filter Media
MICROGLASS
Height
28
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-27-25G-HC-V
- Zoro #
- G422573851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28
Details
- Replaces OEM Part
- HY-PRO HPK3L2725MB, HY-PRO HPK3L2725MV, SCHROEDER KKKZX25, SCHROEDER KKKZX25V, SWIFT SF97012725UM, SWIFT SF97012725UMV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Top
- 3.74
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.74
- ID Bottom
- 1.64
- ID Top
- 1.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.