HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPK3L273ME
- Mfr # PPL9700-27-3G-HC-E.1
- Zoro # G922517270
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HPK3L273ME
Height
28
Micron Rating
3
Filter Media
MICROGLASS
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-27-3G-HC-E.1
- Zoro #
- G922517270
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28
Details
- Replaces OEM Part
- HY-PRO HPK3L273ME
- Micron Rating
- 3
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/3
- ID Top
- 1.64
- Collapse Pressure
- 3045
- OD Top
- 3.74
- ID Bottom
- 1.64
- OD Bottom
- 3.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.