Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPK3L276MB
- Mfr # PPL9700-27-6G-HC-V
- Zoro # G622522819
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) RKXH2706H, FILTER-MART 051256, HY-PRO HPK3L276MB, HY-PRO HPK3L276MV, HY-PRO HPQ20056L276MB, HY-PRO HPQ20056L276MV, SCHROEDER KKKZX7, SCHROEDER KKKZX7V, SWIFT SF9701276UM, SWIFT SF9701276UMV
Filter Media
MICROGLASS
Height
28
Micron Rating
5
ID Bottom
1.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-27-6G-HC-V
- Zoro #
- G622522819
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FAIREY ARLON (PARKER) RKXH2706H, FILTER-MART 051256, HY-PRO HPK3L276MB, HY-PRO HPK3L276MV, HY-PRO HPQ20056L276MB, HY-PRO HPQ20056L276MV, SCHROEDER KKKZX7, SCHROEDER KKKZX7V, SWIFT SF9701276UM, SWIFT SF9701276UMV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Bottom
- 1.64
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- OD Top
- 3.74
- OD Bottom
- 3.74
- ID Top
- 1.64
Dimensions
- Height
- 28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.