HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPKL1825CB
- Mfr # PPL9700-18-25P-B
- Zoro # G322517283
product price:Â
$
33.75
/ea
Sold in multiples of 2 for
$67.50
Key Features
Replaces OEM Part
CIM-TEK 30141, DONALDSON P174244, FILTER-MART 010139, FILTER-MART 010415, FILTER-X XH01841, FILTREC D651C25A, FLEETGUARD (CUMMINS) HF7339, HY-PRO HPKL1825CB, MAIN FILTER MF0059502, NATIONAL FILTERS 102187858, NATIONAL FILTERS 107110070, NATIONAL FILTERS 1
Filter Media
PAPER
Height
18.75
Micron Rating
20
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-25P-B
- Zoro #
- G322517283
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- CIM-TEK 30141, DONALDSON P174244, FILTER-MART 010139, FILTER-MART 010415, FILTER-X XH01841, FILTREC D651C25A, FLEETGUARD (CUMMINS) HF7339, HY-PRO HPKL1825CB, MAIN FILTER MF0059502, NATIONAL FILTERS 102187858, NATIONAL FILTERS 107110070, NATIONAL FILTERS 1
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.61
- Collapse Pressure
- 145
- ID Bottom
- 1.61
- OD Bottom
- 3.8
- OD Top
- 3.8
- Beta Ratio 1
- 2/20/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.