Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPKL2710CB
- Mfr # PPL9700-27-10P-B
- Zoro # G522557188
product price:Â
$
48.75
/ea
Key Features
Replaces OEM Part
CIM-TEK 30410, DONALDSON P174246, FILTER-MART 010126, FILTER-X XH01851, FILTREC D652C10A, HY-PRO HPKL2710CB, MAIN FILTER MF0059531, PUROLATOR/FACET 9700EAL101N3, REFILCO PL428101A, SCHROEDER KKK10
Filter Media
PAPER
Height
28.08
Micron Rating
10
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-27-10P-B
- Zoro #
- G522557188
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CIM-TEK 30410, DONALDSON P174246, FILTER-MART 010126, FILTER-X XH01851, FILTREC D652C10A, HY-PRO HPKL2710CB, MAIN FILTER MF0059531, PUROLATOR/FACET 9700EAL101N3, REFILCO PL428101A, SCHROEDER KKK10
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 145
- OD Bottom
- 3.8
- Beta Ratio 1
- 2/10/2026
- ID Bottom
- 1.61
- ID Top
- 1.61
- OD Top
- 3.8
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.