Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPKL2725CV
Mfr # PPL9700-27-25P-V
Zoro # G622567193
product price:Â
$
60.69
/ea
Key Features
Replaces OEM Part
FILTREC D652C25AV, HY-PRO HPKL2725CV, MAIN FILTER MF0059534, PUROLATOR/FACET 9700EAL201F3, WIX D97A25CAV
Filter Media
PAPER
Height
28.08
Micron Rating
20
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-27-25P-V
- Zoro #
- G622567193
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D652C25AV, HY-PRO HPKL2725CV, MAIN FILTER MF0059534, PUROLATOR/FACET 9700EAL201F3, WIX D97A25CAV
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Bottom
- 1.61
- ID Top
- 1.61
- OD Top
- 3.8
- OD Bottom
- 3.8
- Collapse Pressure
- 145
- Beta Ratio 1
- 2/20/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.