Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPKL2740MB
- Mfr # PPL9700-27-40G-B
- Zoro # G222546604
product price:Â
$
80.15
/ea
Key Features
Replaces OEM Part
HY-PRO HPKL2740MB, SWIFT SF97002740UM
Filter Media
MICROGLASS
Height
28.08
Micron Rating
40
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-27-40G-B
- Zoro #
- G222546604
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28.08
Details
- Replaces OEM Part
- HY-PRO HPKL2740MB, SWIFT SF97002740UM
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- OD Top
- 3.8
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/37
- OD Bottom
- 3.8
- ID Top
- 1.61
- ID Bottom
- 1.61