HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPKL925CV
- Mfr # PPL9700-9-25P-V
- Zoro # G022480726
product price:Â
$
38.25
/ea
Key Features
Replaces OEM Part
FILTER-MART 282646, FILTREC D650C25AV, HYDAC/HYCON 50309D25PV, HYDAC/HYCON HK025PV, HY-PRO HPKL925CV, MAIN FILTER MF0059457, NATIONAL FILTERS 102187850V, PARKER 925783, PARKER 926899, PTI/TEXTRON HF4050DCV, PUROLATOR/FACET 9700EAL201F1, SWIFT SF9700925CV,
Filter Media
PAPER
Height
9.25
Micron Rating
20
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-25P-V
- Zoro #
- G022480726
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282646, FILTREC D650C25AV, HYDAC/HYCON 50309D25PV, HYDAC/HYCON HK025PV, HY-PRO HPKL925CV, MAIN FILTER MF0059457, NATIONAL FILTERS 102187850V, PARKER 925783, PARKER 926899, PTI/TEXTRON HF4050DCV, PUROLATOR/FACET 9700EAL201F1, SWIFT SF9700925CV,
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 145
- OD Top
- 3.8
- OD Bottom
- 3.8
- ID Top
- 1.61
- Beta Ratio 1
- 2/20/2026
- ID Bottom
- 1.61
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.