Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPKL940MV
- Mfr # PPL9700-9-40G-V
- Zoro # G922566070
product price:Â
$
37.65
/ea
Sold in multiples of 2 for
$75.30
Key Features
Replaces OEM Part
HY-PRO HPKL940MV, SWIFT SF9700940UMV
Height
9.25
Micron Rating
40
ID Top
1.61
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-40G-V
- Zoro #
- G922566070
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPKL940MV, SWIFT SF9700940UMV
- Micron Rating
- 40
- ID Top
- 1.61
- OD Top
- 3.8
- ID Bottom
- 1.61
- OD Bottom
- 3.8
- Beta Ratio 1
- 200/37
- Filter Media
- MICROGLASS
- Collapse Pressure
- 145
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.