Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPM87L860WB
- Mfr # PMH087-8-60SS-B
- Zoro # G822536494
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02485, FILTREC DMD087B60B, HY-PRO HPM87L860WB, HY-PRO HPM87L860WV, INTERNORMEN 303331, INTERNORMEN 0485208760G16BO, JURA FILTRATION SH64037, MAHLE 852087DRG60, MAIN FILTER MF0061197, PARKER G02953, SEPARATION TECHNOLOGIES ST1646, STAUFF LL100B6
Filter Media
304 SS WIRE
Height
7.6
Micron Rating
60
ID Top
4.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH087-8-60SS-B
- Zoro #
- G822536494
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.6
Details
- Replaces OEM Part
- FILTER-X XH02485, FILTREC DMD087B60B, HY-PRO HPM87L860WB, HY-PRO HPM87L860WV, INTERNORMEN 303331, INTERNORMEN 0485208760G16BO, JURA FILTRATION SH64037, MAHLE 852087DRG60, MAIN FILTER MF0061197, PARKER G02953, SEPARATION TECHNOLOGIES ST1646, STAUFF LL100B6
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 4.33
- Collapse Pressure
- 305
- ID Bottom
- 4.33
- OD Bottom
- 6.3
- OD Top
- 6.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.