HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPMX2L1040W
- Mfr # PMH41-10-40SS
- Zoro # G022478853
product price:Â
$
69.29
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) MS240, FILTER-X XH01675, FILTREC D411T40, HY-PRO HPMX2L1040W, MAHLE MX41EAL7532, MAIN FILTER MF0059260, PARKER MS240, SCHUPP HY2983, WIX D78A40T
Filter Media
304 SS WIRE
Height
9.8
Micron Rating
40
OD Bottom
2.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH41-10-40SS
- Zoro #
- G022478853
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.8
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) MS240, FILTER-X XH01675, FILTREC D411T40, HY-PRO HPMX2L1040W, MAHLE MX41EAL7532, MAIN FILTER MF0059260, PARKER MS240, SCHUPP HY2983, WIX D78A40T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 2.34
- Collapse Pressure
- 250
- OD Top
- 2.36
- ID Top
- 1.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.