Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPNL1012MV
- Mfr # PSCN-8-10G-V
- Zoro # G622550133
product price:Â
$
32.19
/ea
Sold in multiples of 2 for
$64.38
Key Features
Replaces OEM Part
DONALDSON P567070, HY-PRO HPNL1012MB, HY-PRO HPNL1012MV, MAIN FILTER MF0614311, MAIN FILTER MF0614314, NATIONAL FILTERS 110108, SCHROEDER NNS7, SCHROEDER NNZ10
Filter Media
MICROGLASS
Height
8
Micron Rating
10
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCN-8-10G-V
- Zoro #
- G622550133
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8
Details
- Replaces OEM Part
- DONALDSON P567070, HY-PRO HPNL1012MB, HY-PRO HPNL1012MV, MAIN FILTER MF0614311, MAIN FILTER MF0614314, NATIONAL FILTERS 110108, SCHROEDER NNS7, SCHROEDER NNZ10
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/13
- ID Top
- 0.76
- OD Top
- 1.73
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.