HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPNL5149WB
- Mfr # PSCN-5-150SS-V
- Zoro # G922491174
product price:Â
$
55.49
/ea
Key Features
Replaces OEM Part
HY-PRO HPNL5149WB, HY-PRO HPNL5149WV
Height
5.24
Micron Rating
150
OD Bottom
1.75
OD Top
1.73
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCN-5-150SS-V
- Zoro #
- G922491174
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPNL5149WB, HY-PRO HPNL5149WV
- Micron Rating
- 150
- OD Bottom
- 1.75
- OD Top
- 1.73
- Filter Media
- 304 SS WIRE
- ID Top
- 0.76
- Collapse Pressure
- 305
Dimensions
- Height
- 5.24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.