HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPNSXL101MB

  • Mfr # PSCN-8-1G-HC-V
  • Zoro # G322523642
product price: 
$
57.59
/ea

Key Features

Replaces OEM Part
HY-PRO HPNSXL101MB, HY-PRO HPNSXL101MV, SCHROEDER NNZX1, SCHROEDER NNZX1V
Filter Media
MICROGLASS
Height
8.03
Micron Rating
1
ID Top
0.76
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSCN-8-1G-HC-V
Zoro #
G322523642
UPC #
-
Country of Origin
United States

Dimensions

Height
8.03

Details

Replaces OEM Part
HY-PRO HPNSXL101MB, HY-PRO HPNSXL101MV, SCHROEDER NNZX1, SCHROEDER NNZX1V
Filter Media
MICROGLASS
Micron Rating
1
ID Top
0.76
Collapse Pressure
3045
OD Top
1.85
Beta Ratio 1
200/1
OD Bottom
1.85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.