HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPQ202283MB
- Mfr # PPL8900-26-3G-V-S
- Zoro # G422520565
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HYCOA V2640030B1, HYCOA V2640030V1, HY-PRO HPQ202283MB, HY-PRO HPQ202283MV, NFS 2200A2
Filter Media
MICROGLASS
Height
26.88
Micron Rating
3
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-26-3G-V-S
- Zoro #
- G422520565
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 26.88
Details
- Replaces OEM Part
- HYCOA V2640030B1, HYCOA V2640030V1, HY-PRO HPQ202283MB, HY-PRO HPQ202283MV, NFS 2200A2
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.79
- OD Top
- 3.79
- ID Top
- 2.2
- Collapse Pressure
- 365
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.