HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPQ210074HL1325MB
- Mfr # PID460-13-25G-HC-V
- Zoro # G822528949
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 053184, HY-PRO HPQ210074HL1325MB, HY-PRO HPQ210074HL1325MV, INDUFIL INLZ400HCC25, INDUFIL INLZ400HCC25V, INDUFIL INLZ400HGF25, INDUFIL INLZ400HGF25V, INDUFIL INRZ400CC25V, INDUFIL INRZ400HCC25, INDUFIL INRZ400HCC25V, INDUFIL INRZ400HGF25, INDU
Filter Media
MICROGLASS
Height
12.59
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PID460-13-25G-HC-V
- Zoro #
- G822528949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.59
Details
- Replaces OEM Part
- FILTER-MART 053184, HY-PRO HPQ210074HL1325MB, HY-PRO HPQ210074HL1325MV, INDUFIL INLZ400HCC25, INDUFIL INLZ400HCC25V, INDUFIL INLZ400HGF25, INDUFIL INLZ400HGF25V, INDUFIL INRZ400CC25V, INDUFIL INRZ400HCC25, INDUFIL INRZ400HCC25V, INDUFIL INRZ400HGF25, INDU
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 1.69
- OD Top
- 3.15
- OD Bottom
- 3.15
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.