Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPQ210128L132MV
- Mfr # PPL9400-13-3G-HC-V
- Zoro # G122514765
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 052698, GENERAL ELECTRIC 234A6578P0002, GENERAL ELECTRIC 254A7229P0008, HY-PRO HP41L1312MB, HY-PRO HP41L1312MV, HY-PRO HP41L133UMV, HY-PRO HPQ210128L132MB, HY-PRO HPQ210128L132MV, PALL HC9401FCP13H, PALL HC9401FCP13Z, PALL HC9401FKP13H, PALL H
Filter Media
MICROGLASS
Height
12.99
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-13-3G-HC-V
- Zoro #
- G122514765
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.99
Details
- Replaces OEM Part
- FILTER-MART 052698, GENERAL ELECTRIC 234A6578P0002, GENERAL ELECTRIC 254A7229P0008, HY-PRO HP41L1312MB, HY-PRO HP41L1312MV, HY-PRO HP41L133UMV, HY-PRO HPQ210128L132MB, HY-PRO HPQ210128L132MV, PALL HC9401FCP13H, PALL HC9401FCP13Z, PALL HC9401FKP13H, PALL H
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Bottom
- 3.74
- OD Top
- 3.74
- Beta Ratio 1
- 200/3
- ID Top
- 2.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.