HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPQ210253L1020MV
- Mfr # PEP20040-10-25G-V
- Zoro # G822466456
product price:Â
$
43.99
/ea
Key Features
Replaces OEM Part
ARGO V3052508, BALDWIN PT23109MPG, EPPENSTEINER 20100H20SLA000P, EPPENSTEINER 20100H20XLA000P, FILTREC XD100G25A, FILTREC XD100G25AV, HYDAC/HYCON 319485, HYDAC/HYCON 0100DN025BN3HC, HYDAC/HYCON 0100DN025BN3HCV, HYDAC/HYCON 0100DN025BNHC, HYDAC/HYCON 0100D
Filter Media
MICROGLASS
Height
9.76
Micron Rating
20
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-10-25G-V
- Zoro #
- G822466456
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3052508, BALDWIN PT23109MPG, EPPENSTEINER 20100H20SLA000P, EPPENSTEINER 20100H20XLA000P, FILTREC XD100G25A, FILTREC XD100G25AV, HYDAC/HYCON 319485, HYDAC/HYCON 0100DN025BN3HC, HYDAC/HYCON 0100DN025BN3HCV, HYDAC/HYCON 0100DN025BNHC, HYDAC/HYCON 0100D
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.87
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.75
- OD Top
- 1.75
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.