
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPQ220099L1440MV
Mfr # PPL9400-14-40G-V
Zoro # G622557033
product price:Â $64.55
/eaKey Features
OD Top
3.79
ID Bottom
2.21
Height
14.05
Collapse Pressure
365
Filter Media
MICROGLASS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9400-14-40G-V
Zoro #
G622557033
UPC #
-
Country of Origin
United States
Dimensions
Height
14.05
Details
OD Top
3.79
ID Bottom
2.21
Collapse Pressure
365
Filter Media
MICROGLASS
Replaces OEM Part
FILTER-MART 359139, HILLIARD/HILCO PH41410CG, HILLIARD/HILCO PH41410CGV, HY-PRO HPQ220099L1440MB, HY-PRO HPQ220099L1440MV
ID Top
2.21
Micron Rating
40
OD Bottom
3.79
Beta Ratio 1
200/37
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.