Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPQ9429520MV
- Mfr # PFC820-9-25G-HC-V
- Zoro # G122527123
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3062318, FILTER-X XH01997, FILTREC D821G25B, FILTREC D821G25BV, HYDAC/HYCON 3623D20BHK, HY-PRO HPQ9429520MB, HY-PRO HPQ9429520MV, MAIN FILTER MF0059927, MAIN FILTER MF0576025, STAUFF SD024F20B, STAUFF SD024F20B2, STAUFF SD024F20V, STAUFF SD024F20V2,
Filter Media
MICROGLASS
Height
9.21
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC820-9-25G-HC-V
- Zoro #
- G122527123
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.21
Details
- Replaces OEM Part
- ARGO V3062318, FILTER-X XH01997, FILTREC D821G25B, FILTREC D821G25BV, HYDAC/HYCON 3623D20BHK, HY-PRO HPQ9429520MB, HY-PRO HPQ9429520MV, MAIN FILTER MF0059927, MAIN FILTER MF0576025, STAUFF SD024F20B, STAUFF SD024F20B2, STAUFF SD024F20V, STAUFF SD024F20V2,
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Top
- 2.17
- Beta Ratio 1
- 200/20
- ID Top
- 1.11
- OD Bottom
- 2.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.