Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPQ942953MV
- Mfr # PFC820-9-3G-HC-V
- Zoro # G622564789
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3062313, FILTER-X XH01993, FILTREC D821G03B, FILTREC D821G03BV, HYDAC/HYCON 3623D03BHK, HY-PRO HPQ942953MB, HY-PRO HPQ942953MV, MAIN FILTER MF0059923, MAIN FILTER MF0576017, WIX D06A03GBV
Filter Media
MICROGLASS
Height
9.21
Micron Rating
3
ID Top
1.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC820-9-3G-HC-V
- Zoro #
- G622564789
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3062313, FILTER-X XH01993, FILTREC D821G03B, FILTREC D821G03BV, HYDAC/HYCON 3623D03BHK, HY-PRO HPQ942953MB, HY-PRO HPQ942953MV, MAIN FILTER MF0059923, MAIN FILTER MF0576017, WIX D06A03GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.11
- Beta Ratio 1
- 200/3
- OD Top
- 2.17
- OD Bottom
- 2.17
- Collapse Pressure
- 3045
Dimensions
- Height
- 9.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.