Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPQ96021
- Mfr # PAR308-9-10G-HC-V
- Zoro # G822531581
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3082316, DIAMOND D080FH, FILTER-X XH02021, FILTREC D841G10B, FILTREC D841G10BV, HYDAC/HYCON 1265440, HYDAC/HYCON 0823D010BHK, HYDAC/HYCON 3823D10BHK, HY-PRO HP32HL910MB, HY-PRO HP32HL910MV, HY-PRO HPQ96021, JURA FILTRATION SH52816, MAIN FILTER MF005
Filter Media
MICROGLASS
Height
9.13
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAR308-9-10G-HC-V
- Zoro #
- G822531581
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.13
Details
- Replaces OEM Part
- ARGO V3082316, DIAMOND D080FH, FILTER-X XH02021, FILTREC D841G10B, FILTREC D841G10BV, HYDAC/HYCON 1265440, HYDAC/HYCON 0823D010BHK, HYDAC/HYCON 3823D10BHK, HY-PRO HP32HL910MB, HY-PRO HP32HL910MV, HY-PRO HPQ96021, JURA FILTRATION SH52816, MAIN FILTER MF005
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- ID Top
- 1.6
- OD Bottom
- 3.16
- OD Top
- 3.16
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.