HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPQ9801220MB
- Mfr # PMH30510-4-25G-V
- Zoro # G022460797
product price:Â
$
24.69
/ea
Sold in multiples of 2 for
$49.38
Key Features
Replaces OEM Part
AIRFIL AFPOVL251A25, ARGO V3051008, BALDWIN PT8972MPG, BUSSE HE003, CATERPILLAR 1097289, FILTER-MART 050694, FILTER-X XH01973, FILTRATION GROUP A30510DN2025, FILTREC D810G25A, FILTREC D810G25AV, HY-PRO HPQ9081225MB, HY-PRO HPQ9081225MV, HY-PRO HPQ9801220M
Filter Media
MICROGLASS
Height
4.09
Micron Rating
20
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH30510-4-25G-V
- Zoro #
- G022460797
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.09
Details
- Replaces OEM Part
- AIRFIL AFPOVL251A25, ARGO V3051008, BALDWIN PT8972MPG, BUSSE HE003, CATERPILLAR 1097289, FILTER-MART 050694, FILTER-X XH01973, FILTRATION GROUP A30510DN2025, FILTREC D810G25A, FILTREC D810G25AV, HY-PRO HPQ9081225MB, HY-PRO HPQ9081225MV, HY-PRO HPQ9801220M
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 1.78
- ID Top
- 0.8
- OD Top
- 1.78
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.