HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPQ980123MB
- Mfr # PMH30510-4-3G-V
- Zoro # G722460851
product price:Â
$
27.55
/ea
Sold in multiples of 2 for
$55.10
Key Features
Replaces OEM Part
ARGO V3051003, FILTER-X XH01969, FILTREC D810G03A, FILTREC D810G03AV, HY-PRO HPQ980123MB, HY-PRO HPQ980123MV, MAIN FILTER MF0059883, MAIN FILTER MF0575979, NATIONAL FILTERS 141192019, PARKER 944074Q, PUROLATOR/FACET P305EAM032N1, WIX D03A03GAV
Filter Media
MICROGLASS
Height
4.09
Micron Rating
3
ID Top
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH30510-4-3G-V
- Zoro #
- G722460851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.09
Details
- Replaces OEM Part
- ARGO V3051003, FILTER-X XH01969, FILTREC D810G03A, FILTREC D810G03AV, HY-PRO HPQ980123MB, HY-PRO HPQ980123MV, MAIN FILTER MF0059883, MAIN FILTER MF0575979, NATIONAL FILTERS 141192019, PARKER 944074Q, PUROLATOR/FACET P305EAM032N1, WIX D03A03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 0.8
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- OD Bottom
- 1.78
- OD Top
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.