HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPQ998196MB
- Mfr # PMH30510-4-6G-HC-V
- Zoro # G922490887
product price:Â
$
44.89
/ea
Key Features
Replaces OEM Part
FILTREC D810G06B, FILTREC D810G06BV, HY-PRO HPQ998196MB, HY-PRO HPQ998196MV, MAIN FILTER MF0575982, MAIN FILTER MF0575983, WIX D03A06GBV
Height
4.09
Micron Rating
5
OD Bottom
1.78
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH30510-4-6G-HC-V
- Zoro #
- G922490887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.09
Details
- Replaces OEM Part
- FILTREC D810G06B, FILTREC D810G06BV, HY-PRO HPQ998196MB, HY-PRO HPQ998196MV, MAIN FILTER MF0575982, MAIN FILTER MF0575983, WIX D03A06GBV
- Micron Rating
- 5
- OD Bottom
- 1.78
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- ID Top
- 0.8
- OD Top
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.