Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPQ998203MV
- Mfr # PMH30510-8-3G-HC-V
- Zoro # G522504588
product price:Â
$
61.95
/ea
Key Features
Replaces OEM Part
ARGO V3052013, FILTER-X XH01982, FILTRATION GROUP A30520DH2003, FILTREC D811G03B, FILTREC D811G03BV, HY-PRO HPQ998203MB, HY-PRO HPQ998203MV, JURA FILTRATION SH52132, MAIN FILTER MF0059897, MAIN FILTER MF0575995, WIX D04A03GBV
Filter Media
MICROGLASS
Height
7.88
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH30510-8-3G-HC-V
- Zoro #
- G522504588
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.88
Details
- Replaces OEM Part
- ARGO V3052013, FILTER-X XH01982, FILTRATION GROUP A30520DH2003, FILTREC D811G03B, FILTREC D811G03BV, HY-PRO HPQ998203MB, HY-PRO HPQ998203MV, JURA FILTRATION SH52132, MAIN FILTER MF0059897, MAIN FILTER MF0575995, WIX D04A03GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Top
- 1.78
- Beta Ratio 1
- 200/3
- OD Bottom
- 1.78
- ID Top
- 0.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.