Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPQH9610620MB
Mfr # PFC830-8-25G-HC-V
Zoro # G722528728
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3072013, FILTREC D831G25B, FILTREC D831G25BV, HY-PRO HPQH9610620MB, HY-PRO HPQH9610620MV, MAIN FILTER MF0576050, MAIN FILTER MF0576051, WIX D09A25GBV
Filter Media
MICROGLASS
Height
7.87
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC830-8-25G-HC-V
- Zoro #
- G722528728
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.87
Details
- Replaces OEM Part
- ARGO V3072013, FILTREC D831G25B, FILTREC D831G25BV, HY-PRO HPQH9610620MB, HY-PRO HPQH9610620MV, MAIN FILTER MF0576050, MAIN FILTER MF0576051, WIX D09A25GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Bottom
- 2.72
- OD Top
- 2.72
- Beta Ratio 1
- 200/20
- ID Top
- 1.03