Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPVL1025MB
- Mfr # PPL8200-10-25G-V
- Zoro # G322536666
product price:Â
$
40.59
/ea
Key Features
Replaces OEM Part
HY-PRO HPVL1025MB, HY-PRO HPVL1025MV
Filter Media
MICROGLASS
Height
10.34
Micron Rating
20
OD Bottom
3.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8200-10-25G-V
- Zoro #
- G322536666
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPVL1025MB, HY-PRO HPVL1025MV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.01
- OD Top
- 3.09
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- ID Top
- 1.5
Dimensions
- Height
- 10.34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.