Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPVL103MB
- Mfr # PPL8200-10-3G-V
- Zoro # G522536398
product price:Â
$
44.75
/ea
Key Features
Replaces OEM Part
HY-PRO HPQ210015, HY-PRO HPVL103MB, HY-PRO HPVL103MV, SWIFT SF8200103UM, SWIFT SF8200103UMV, SWIFT SFT16471003
Filter Media
MICROGLASS
Height
10.34
Micron Rating
3
OD Bottom
3.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8200-10-3G-V
- Zoro #
- G522536398
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.34
Details
- Replaces OEM Part
- HY-PRO HPQ210015, HY-PRO HPVL103MB, HY-PRO HPVL103MV, SWIFT SF8200103UM, SWIFT SF8200103UMV, SWIFT SFT16471003
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.01
- Beta Ratio 1
- 200/3
- OD Top
- 3.09
- ID Top
- 1.5
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.