Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPVL106MB
- Mfr # PPL8200-10-6G-V
- Zoro # G922520492
product price:Â
$
44.75
/ea
Key Features
Replaces OEM Part
HY-PRO HPVL106MB, HY-PRO HPVL106MV, SWIFT SF8200106UM, SWIFT SF8200106UMV
Height
10.34
Micron Rating
5
Beta Ratio 1
200/4.5
OD Bottom
3.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8200-10-6G-V
- Zoro #
- G922520492
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPVL106MB, HY-PRO HPVL106MV, SWIFT SF8200106UM, SWIFT SF8200106UMV
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.01
- Filter Media
- MICROGLASS
- OD Top
- 3.09
- Collapse Pressure
- 305
- ID Top
- 1.5
Dimensions
- Height
- 10.34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.